Shop All Balustrades & Newel Posts
Nuvo Iron
6in x 6in GALVANIZED STEEL POST SUPPORT SADDLE BRACKETS
Mfr # DSG6
Zoro # G908583596
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 10 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # DSG6
- Zoro # G908583596
- UPC # 664723441306
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Width | 5 in |
Length | 10 in |
Height | 6 in |
Details
Item | Saddle Bracket |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE Double Magnetic Catch, 2PK (KFCMD-A-BR2)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON 38in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB38)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- EKENA MILLWORK 8"W x 48"H Plain Newel Post with Peaked Capital & Base Trim (Installation kit included) (NWL08X48PLP0B0)
- Nuvo Iron Balustrades & Newel Posts