Shop All Fence Posts
Nuvo Iron
6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS
Mfr # US-PCP12BLK
Zoro # G908584234
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Powder Coated
- Height 9.75 in
- Length 23.25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # US-PCP12BLK
- Zoro # G908584234
- UPC # 664723440453
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 9.75 in |
Length | 23.25 in |
Width | 12.25 in |
Details
Item | 5 ½” x 5 ½” Black Eazy-Cap |
Material | Galvanized Steel |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 33.35 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK4 (18-72)
- VICTOR Trp Racoon Hvyd Mtl 32X10X12In (1079)
- GRANBERG Alaskan Chainsaw Mill MKIV 48 in. Portable Lumber Mill Kit (G778-48)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON 6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in (PCB04)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- TARTER FARM & RANCH EQUIPMENT RED T-POST PULLER (TPP)
- Nuvo Iron Fence Posts