Shop All Fence Posts
Nuvo Iron
6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP
Mfr # PCP08
Zoro # G808584235
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height 9.5 in
- Color Black
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # PCP08
- Zoro # G808584235
- UPC # 6943551500022
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 9.5 in |
Length | 6 in |
Width | 6 in |
Details
Item | Pineapple Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 3 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- TIGER LIGHTS 12V 8000 Series LED Tractor Light 3.2 Amps, Flood Offroad Light; (TL8400)
- DB ELECTRICAL Muffler for Ford/ Holland 1700 FO-35 SBA314102140GV; (1117-2451)
- CAMCO Chair Rack Hooks Over Ladder Style - Black (CA376046)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON BLACK MULTI-PURPOSE 4in x 4in YARD & LAWN SPIKE FOR IN-GROUND POST SUPPORT (NYS30B)
- NUVO IRON 5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP13)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- YARDGARD Chain Lnk Pst Crnr, 16 ga., 2-3/8"x5.5 ft. (328941DPT)
- Nuvo Iron Fence Posts