Shop All Fence Posts
Nuvo Iron
6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP
Mfr # PCP03
Zoro # G608584251
product price: $10.25
/ea
Sold in multiples of 2 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height 2 in
- Length 6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # PCP03
- Zoro # G608584251
- UPC # 6942846000070
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 2 in |
Length | 6 in |
Width | 6 in |
Details
Item | Pyramid Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.5 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Overflow Bottle (66 065 02-S)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- SEYMOUR MIDWEST Sod Cutter, 3" Blade (41044)
- MTD Knob-Shift (720-04039)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- NUVO IRON BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE (HDWPCP4B)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- Nuvo Iron Fence Posts