Shop All Fence Posts
Nuvo Iron
6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in
Mfr # PCB04
Zoro # G708584250
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 6.5 in
- Finish Powder Coated
- Color Black
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # PCB04
- Zoro # G708584250
- UPC # 6942846000094
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 6.5 in |
Length | 6 in |
Width | 6 in |
Details
Item | Ball Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 2.1 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- DB ELECTRICAL New Seat Cushion For Ford/New Holland 8N 9N 2N T295RW19 (1110-1701)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- AP PRODUCTS AP Products 018-663 D Seal W/Hats 3/4 in. X 3/4 in. X 50 ft. Black (018-663)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- Nuvo Iron Fence Posts