Shop All Fence Posts
Nuvo Iron
6 x 6 PLASTIC PYRAMID POST CAP
Mfr # SPC23
Zoro # G508584252
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 3 in
- Finish Matt
- Length 7 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SPC23
- Zoro # G508584252
- UPC # 664723100739
- Country of Origin Canada
- Category Fence Posts
Dimensions
Height | 3 in |
Length | 7 in |
Width | 7 in |
Details
Item | Plastic Pyramid Post Cap |
Material | Polypropylene |
Finish | Matt |
Color | Black |
Weight (Lbs.) | 0.9 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Carburetor Honda Gx160 5.5 Hp Small Engine 520-722 (520-722)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- BRIGGS & STRATTON Oil Seal (805049S)
- NUVO IRON BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE (HDWPCP4B)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- NUVO IRON BLACK MULTI-PURPOSE 4in x 4in YARD & LAWN SPIKE FOR IN-GROUND POST SUPPORT (NYS30B)
- NUVO IRON 5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP13)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- Nuvo Iron Fence Posts