Shop All Balustrades & Newel Posts
Nuvo Iron
6 Long Pre-Drilled Pressure-Treated Wooden Railing Kit
Mfr # RKB6
Zoro # G510190793
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5 in
- Length 73 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # RKB6
- Zoro # G510190793
- UPC # 664723100401
- Country of Origin Canada
- Category Balustrades & Newel Posts
Dimensions
Width | 7.5 in |
Length | 73 in |
Height | 3.75 in |
Details
Item | Pre-drilled wood railing kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- JR PRODUCTS JR Products 70205 Barrel Catch with Metal Clip - Pack of 6 (70205)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- ZORO SELECT O-Ring, Viton, 11mm OD, PK25 (1RHR8)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON STAIR RAIL ADAPTER CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SRAR)
- NUVO IRON 32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS32)
- WADDELL MFG CO 4.5 in. Pine Out Base Corner Block (7088578)
- Nuvo Iron Molding & Millwork