Shop All Fence Posts
Nuvo Iron
5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP
Mfr # PCP13
Zoro # G408584239
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Finish Powder Coated
- Length 5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # PCP13
- Zoro # G408584239
- UPC # 664723101392
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 5 in |
Length | 5 in |
Width | 2 in |
Details
Item | Pyramid Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.6 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- RAZOR-BACK Potato Fork, Straight Handle, 54in.LHandle (75144GR)
- CELEBRATIONS LED 27 in. Lighted Deer Yard Decor (21DH07223)
- CORONA TOOLS Comfort Tools Trowel (CT 3010)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- MIDWEST AIR TECHNOLOGIES 10'2 T Sty Fence Post (901172A)
- Nuvo Iron Fence Posts