Shop All Fence Posts
Nuvo Iron
4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP
Mfr # PCP09
Zoro # G708584243
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Finish Powder Coated
- Length 9 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # PCP09
- Zoro # G708584243
- UPC # 664723101507
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 2 in |
Length | 9 in |
Width | 6.5 in |
Details
Item | Pyramid Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.55 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Carburetor Carb Tecumseh H50 H60 Engines 520-914 (520-914)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- SIGNMISSION Sub Sandwiches Banner Heavy Duty 13 Oz Vinyl with Grommets (B-60 Sub Sandwiches)
- FLEXZILLA Adjustable Garden Hose Nozzle, 6-Pattern (NFZG64)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- NUVO IRON 5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP13)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- YARDGARD Chain Link Post Line, 16 ga., 1-5/8"x7 ft. (328922DPTS)
- Nuvo Iron Fence Posts