Shop All Fence Posts
Nuvo Iron
4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP
Mfr # PCP02
Zoro # G608584244
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height 1.5 in
- Length 6.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # PCP02
- Zoro # G608584244
- UPC # 6942846000063
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 1.5 in |
Length | 6.5 in |
Width | 4 in |
Details
Item | Pyramid Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.25 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. Pre-Treat and Ice Melt Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (61808)
- CHEF-MASTER Brush Heavy Duty Grill (90043DH)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- TECUMSEH Intake Pipe Rpl 34597 (36703)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON BLACK MULTI-PURPOSE 4in x 4in YARD & LAWN SPIKE FOR IN-GROUND POST SUPPORT (NYS30B)
- NUVO IRON MULTI-PURPOSE BLACK 4in x 4in PLASTIC POST BASE ANCHOR (PPA4X4B)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- NUVO IRON 6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in (PCB04)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- Nuvo Iron Fence Posts