Shop All Fencing Hardware
Nuvo Iron
45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE
Mfr # GGI0441/RG02/AG03
Zoro # G008584233
original price:
$193.99
new price: $192.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 2 in
- Height 68 in
- Length 44.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # GGI0441/RG02/AG03
- Zoro # G008584233
- UPC # 664723100852
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 2 in |
Height | 68 in |
Length | 44.5 in |
Details
Item | Ornamental Iron Gate |
Material | Galvanized Steel |
Color | Black |
Finish | Powder Coated |
Weight (Lbs.) | 38 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring, 1080091 (1080091)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- LIPPERT TRIPLE FLEX GUARD KIT (1346291)
- SOLO Solo Brass Flat Spray Nozzle 0065210 (65210)
- NUVO IRON BLACK STEEL 12 in STRAP HINGES, 2PK (SH12BLK)
- NUVO IRON BLACK GALVANIZED STEEL 4in TEE HINGES, 2PK (TH4BLK)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY DECORATIVE 6in TEE HINGES, 2PK (HDTH6BLK)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- YARDGARD Chain Link Wood Adaptor Set, 2-3/8" (328594C)
- Nuvo Iron Fencing Hardware