Shop All Fencing Hardware
Nuvo Iron
33 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE
Mfr # GGI0440/RG02/AG03
Zoro # G308584254
original price:
$179.99
7% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 2 in
- Height 68 in
- Length 33 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # GGI0440/RG02/AG03
- Zoro # G308584254
- UPC # 664723101347
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 2 in |
Height | 68 in |
Length | 33 in |
Details
Item | Ornamental Iron Gate |
Material | Galvanized Steel |
Color | Black |
Weight (Lbs.) | 31.2 lbs. |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Quick TeeJet Extended Range Cap-Seat Gasket Set (25612 3-NYR)
- MTD Housing Asm Upr W/Flex (753-04344)
- INTERSTATE PNEUMATICS Wet Commercial Sand Blaster Kit for Pressure Washers, 3500 PSI (PW5301)
- YARDGARD Panel Clamp Set, 1-5/8"X1-5/8" (328544C)
- NUVO IRON 4in. x 4in. Black Plastic Pyramid Post Cap. Fits over 4in x 4in nominal posts (PCP26BLK)
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- NUVO IRON BLACK STEEL 12 in STRAP HINGES, 2PK (SH12BLK)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON BLACK GALVANIZED STEEL SELF-CLOSING GATE SPRING (SCGS13BLK)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- YARDGARD Chain Link Post Hinge, 2-3/8" (328530C)
- Nuvo Iron Fencing Hardware