Shop All Balustrades & Newel Posts
Nuvo Iron
32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK
Mfr # RCTB32
Zoro # G908584241
product price: $45.99
/pk 10, $4.60/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Width 5.5 in
- Length 34.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # RCTB32
- Zoro # G908584241
- UPC # 664723100135
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Height | 1.25 in |
Width | 5.5 in |
Length | 34.25 in |
Details
Item | 32" Long Rectangular Balusters |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500BL (LL1S14X02500BL)
- LCN 4040XPT-3077T DKBRZ Door Closer Arms (4040XPT-3077T 695)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 112 (LP-100-112TA)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON STAIR RAIL ADAPTER CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SRAR)
- NUVO IRON 32 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS32)
- NUVO IRON 26 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS26)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- EKENA MILLWORK 8"W x 48"H Plain Newel Post with Peaked Capital & Base Trim (Installation kit included) (NWL08X48PLP0B0)
- Nuvo Iron Molding & Millwork