Shop All Balustrades & Newel Posts
Nuvo Iron
32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK
Mfr # SQPS32
Zoro # G108583587
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 32.5 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SQPS32
- Zoro # G108583587
- UPC # 664723101774
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Width | 4 in |
Length | 32.5 in |
Height | 2 in |
Details
Item | 32" Long Square Balusters |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- USA INDUSTRIALS Buna-N O-Ring, Dash 282, PK2 (ZUSAH70282)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- NUVO IRON CONTRACTOR VALUE PACK - 32 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR32)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- NUVO IRON 6in x 6in GALVANIZED STEEL POST SUPPORT SADDLE BRACKETS (DSG6)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK (SQMSRA)
- Nuvo Iron Molding & Millwork