Shop All Flushmount Lights
Nuvo
Intersection Large Flush Mount - Polished Nickel with Clear Glass
Mfr # 60/7638
Zoro # G703531839
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Width 17
- Lamp Type T9
- Voltage 120
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7638
- Zoro # G703531839
- UPC # 45923676383
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17 |
Width | 17 |
Height | 6 |
Details
Lamp Type | T9 |
Voltage | 120 |
Watts | 60 |
Dimmable | Lamp Dependent |
Finish | Polished Nickel |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
Lamp Included | No |
Lamp Type - Fixtures | T9 |
Standards | cULus |
For Use With | Indoor Lighting |
Material | Steel |
Weight | 12.73 |
Description
The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7638 large flush mount. The clear glass shade showcases vintage filament bulbs for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to a hallway, mudroom, or in an entryway: a stylish addition to any room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- PROGRESS LIGHTING Apogee LED Flush Mount (P350070-009-30)
- Nuvo Flushmount Lights