Shop All Post Lighting
Nuvo
Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish
Mfr # 60/6116
Zoro # G806998171
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Indoor/Outdoor Usage Outdoor
- Series Hopkins
- Voltage 120
- Mounting Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6116
- Zoro # G806998171
- UPC # 45923604355
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 6 |
Height (In.) | 16.56 |
Details
Item | Post |
Finish | Matte Black |
Indoor/Outdoor Usage | Outdoor |
Series | Hopkins |
Voltage | 120 |
Mounting | Post |
Color | Black |
Housing Material | Die-Cast Aluminum / Glass |
Bulb Primary Application | Lighting |
Description
Reminiscent of Tudorinspired style the Hopkins Outdoor Lighting Collection provides an elegant grace to your homes exterior Perfect illumination is provided with multiple clear glass panes showcasing the bulb go with a vintagefilament bulb for maximum effect A matte black finish accentuates the curves and planes of the diecast aluminum fixture body with its rich depth The timehonored design of the Satco 606116 small post light will shine brightly on your homes exterior landscape for years to come
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29538a replacement light bulb lamp (29538A DAMAR)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- Nuvo Post Lighting