Shop All Post Lighting
Nuvo
Hopkins Outdoor Hanging Lantern 1 Light Matte Black Finish
Mfr # 60/6117
Zoro # G906998156
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Dia. (In.) 7.38
- Housing Material Die-Cast Aluminum / Glass
- Color Black
- Height (In.) 12.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6117
- Zoro # G906998156
- UPC # 45923604379
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 7.38 |
Height (In.) | 12.67 |
Details
Item | Hanging |
Finish | Matte Black |
Housing Material | Die-Cast Aluminum / Glass |
Color | Black |
Mounting | Hanging |
Voltage | 120 |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Lighting |
Series | Hopkins |
Description
Reminiscent of Tudorinspired style the Hopkins Outdoor Lighting Collection provides an elegant grace to your homes exterior Perfect illumination is provided with multiple clear glass panes showcasing the bulb go with a vintagefilament bulb for maximum effect A matte black finish accentuates the curves and planes of the diecast aluminum fixture body with its rich depth The timehonored design of the Satco 606117 hanging light will shine brightly on your homes exterior landscape for years to come
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- Nuvo Post Lighting