Shop All Lanterns
Nuvo
Hopewell - 1-Light - Large Lantern - Matte Black Finish with Clear Seeded Glass
Mfr # 60/6593
Zoro # G0492555
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus, Wet Location Rated
- Bulb Technology Incandescent
- Power Requirement 60W
- Voltage 120V
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Standards | cETLus, Wet Location Rated |
Item | Fixture, Lantern, Incandescent, 60W, 120 |
Bulb Technology | Incandescent |
Power Requirement | 60W |
Voltage | 120V |
Lamp Type | A19 |
Dimmable | Lamp Dependent |
Glass Finish | Clear Seeded |
Bulb Included | No |
Lamp Base | Medium |
Description
Fixture, Lantern, Incandescent, 60W, 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL TrueHVL 48 V Lithium-Ion Quick Charger 1 pc (SPTH14)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21270)
- NUVO Hopewell - 1-Light - Small Lantern - Matte Black Finish with Clear Seeded Glass (60/6591)
- NUVO Tofino - 1-Light - Small Lantern - Textured Black Finish with Clear Glass (60/6571)
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass (60/6595)
- KODIAK Klassic Retro Lantern Jr. Mini (K-KLASSICJR-4/8)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- PROMIER PRODUCTS Flashlight-Lantern Dual Mode Combo Light (LA-OPFLLN-8/32)
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- Nuvo Lanterns