Shop All Lanterns
Nuvo
Hopewell - 1-Light - Hanging Lantern - Matte Black Finish with Clear Seeded Glass
Mfr # 60/6594
Zoro # G0492108
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus, Damp Location Rated
- Bulb Technology Incandescent
- Lamp Type A19
- Voltage 120V
- Power Requirement 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Standards | cETLus, Damp Location Rated |
Bulb Technology | Incandescent |
Item | Fixture, Hanging Lantern, Incandescent, |
Lamp Type | A19 |
Voltage | 120V |
Power Requirement | 60W |
Bulb Included | No |
Glass Finish | Clear Seeded |
Dimmable | Lamp Dependent |
Lamp Base | Medium |
Description
Fixture, Hanging Lantern, Incandescent,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass (60/6595)
- NUVO Tofino - 1-Light - Small Lantern - Textured Black Finish with Clear Glass (60/6571)
- NUVO Hopewell - 1-Light - Small Lantern - Matte Black Finish with Clear Seeded Glass (60/6591)
- LAVISH HOME Solar-Powered Lantern, Antique Bronze, 2PK (72-LNTN-4-2)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- DORCY Camping Lantern, 400 Lumens (41-3103)
- Nuvo Lanterns