Shop All Vanity Lights
Nuvo
Glacier 2-Light Vanity, E26 60W, Matte Black, Ice
Mfr # 60/7812
Zoro # G508455804
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.375"
- Width 22"
- Lamp Type Medium
- Mounting Wall
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7812
- Zoro # G508455804
- UPC # 45923678127
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.375" |
Width | 22" |
Details
Item | Wall |
Lamp Type | Medium |
Mounting | Wall |
Voltage | 120 V |
Style | Contemporary |
Shade Type | Shade Material |
Standards | cULus, Rated for Damp Location |
Lamp Included | 2 |
Dimmable | Lamp Dependent |
Glass Color | Ice |
Finish | Matte Black |
Lamp Watts | 60 W |
Bulb Technology | Incandescent |
Description
The Glacier 60-7812 two-light vanity is styled with contemporary elements and rich finishes. A deep black adorns the fixture's body and socket cover, and an arresting ice glass completes the sleek silhouette. Pairing this fixture with vintage bulbs takes the style factor even further. Bring panache to your powder room over a vanity; superb style for your home's illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Bracket, 60 W, White (P5813-30)
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- ILC Replacement for Osram Sylvania 64637 12V replacement light bulb lamp (64637 12V OSRAM SYLVANIA)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO Empire 1 Light 7 in. Vanity Alabaster Glass Bell Chrome (60-336)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- LALIA HOME Ironhouse Three Light Industrial Decorative Cage Vanity Wall Mounted Fixture, Black (LHV-1013-BK)
- Nuvo Vanity Lights