Shop All LED Luminaires
Nuvo
Fxtr, LED, Flt Pnl, 40W, 3500K/4000K/5000K, 4200L/4400L/4400L, 100V-347V, Wht
Mfr # 65/585
Zoro # G5196400
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 80+
- Lumens 4400L-4600L
- Temp. Range 1.4°F to 113°F
- Width 23.75 in
- Fixture Type - Decorative and Surface Mount Fixtures Backlit Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/585
- Zoro # G5196400
- UPC # 45923659560
- Country of Origin China
- Category LED Luminaires
Dimensions
Width | 23.75 in |
Length | 23.75 in |
Height | 2.88 in |
Details
CRI | 80+ |
Lumens | 4400L-4600L |
Temp. Range | 1.4°F to 113°F |
Fixture Type - Decorative and Surface Mount Fixtures | Backlit Flat Panel |
Standards | cETLus |
Lighting Technology | LED |
Watts | 40W |
Material | Aluminum and steel |
Dimmable | Dimmable |
IP Rating | IP20 |
Voltage | 100V-347V |
Rated Life | 50,000 hours |
Finish | White |
Color Temperature | Warm to Cool White |
Indoor/Outdoor | Indoor |
Beam Angle | 120° |
Location Rating | Damp |
Lens Material | PMMA |
CCT | 3500K/4000K/5000K |
Description
LED Emergency Backlit Flat Panel - 40 Watts - 2 Feet x 2 Feet - Selectable CCT - 100-347 Volts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO SWW2 120 PIR WH M2)
- NUVO Fxtr, LED, Flt Pnl, 40W, 3500K/4000K/5000K, 4200L/4400L/4400L, 100V-347V, Wht (65/581)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- SYLVANIA Vapor Tight 1B, Infrared Remote Control (74541)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- HAPPYLIGHT 0.9 x 6 x 23.78 in. White LED Flat Panel Light Fixture (HA3300367)
- NUWATT LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch (NW-SM-2x4-3CCT)
- MAXLITE Luminaire, 23 3/4 in W, 47 3/4 in L (MLFP24G427WCSCR)
- Nuvo LED Luminaires