Shop All Pendants
Nuvo
Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 7.25
Mfr # 60/7280
Zoro # G4370765
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.00
- Voltage 120
- Style Transitional
- Shade Material Glass
- Wire Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.25 |
Width | 5.00 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Transitional |
Shade Material | Glass |
Finish | Matte Black |
Glass Finish | Clear Seeded |
Bullb Base | Medium |
Weight | 2.92 |
Bulb Count | 1 |
Application | Ceiling |
Bulb Included | No |
Bulb Watts | 60 |
Material | Steel and Glass |
Bulb Type | Incandescent |
Standards | cULus |
Description
Bransel 1-Light Mini Pendant Fixture - Matte Black Finish with Clear Seeded Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Msr575 replacement light bulb lamp (MSR575 PHILIPS)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- ILC Replacement For NUVO LIGHTING, S29713 (S29713)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- Nuvo Pendants