Shop All Vanity Lights
Nuvo
Fixture, Vanity, 2-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 14.75
Mfr # 60/7342
Zoro # G4371754
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.75
- Width 4.75
- Voltage 120
- Style Industrial
- Shade Material No Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7342
- Zoro # G4371754
- UPC # 45923673276
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 14.75 |
Width | 4.75 |
Wire Length | 12 ft. |
Depth | 3.88 |
Details
Voltage | 120 |
Style | Industrial |
Shade Material | No Glass |
ADA Compliant | Yes |
Material | Steel |
Bulb Watts | 100 |
Bulb Included | No |
Standards | cETLus |
Bullb Base | Medium |
Weight | 1.75 |
Finish | Black / Brushed Brass |
Bulb Count | 2 |
Bulb Type | Incandescent |
Application | Wall |
Description
Ryder 2-Light Vanity Fixture - Black Finish with Brushed Brass Sockets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Sp68p/a (SP68P/A ROBERTSON)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED5DR20/930)
- TCP Elite LED, 16W A21, DIM, 3000K 3WAY (LED16A21D3WAY30K)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- Nuvo Vanity Lights