Shop All LED Outdoor Lighting
Nuvo
Fixture, Vanity, 1L, 39W, LED Module, Direct Wired, 120V, Brushed Nickel, Color Temp.: 3000K
Mfr # 62/1329
Zoro # G1235554
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120V
- Housing Finish Brushed Nickel
- Watts 39W
- Lumens 2730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1329
- Zoro # G1235554
- UPC # 045923663291
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 35-1/2" |
Fixture Height | 2" |
Fixture Width | 4-1/2" |
Details
Color Temp. | 3000K |
Fixture Voltage | 120V |
Housing Finish | Brushed Nickel |
Watts | 39W |
Lumens | 2730 |
Item | Fixture,Vanity,1L,39W,LED Module,Direct |
Description
Fixture,Vanity,1L,39W,LED Module,Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- SATCO Bulb, LED, 2W, 3000K, 120V, Opaque, GU4/ND, MR11, PK 2 (S21741)
- ILC Replacement for Philips Tuv36bpt5 replacement light bulb lamp (TUV36BPT5 PHILIPS)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- NUVO Fixture, LED, Flood Light, 70W, 4000K, 9889L, 120V-277V, Bronze (65/615)
- NUVO LED Horizontal Step-Light - 5W - White Finish - 120V (65-407)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- SIM SUPPLY Led Spike Light (1260A)
- Nuvo LED Outdoor Lighting