Shop All LED Outdoor Lighting
Nuvo
Fixture, Vanity, 1L, 13W, LED Module, Direct Wired, 120V, Brushed Nickel, Lumens: 910
Mfr # 62/1327
Zoro # G1235475
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120V
- Housing Finish Brushed Nickel
- Watts 13W
- Lumens 910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1327
- Zoro # G1235475
- UPC # 045923663277
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 12-1/2" |
Fixture Height | 2" |
Fixture Width | 4-1/2" |
Details
Color Temp. | 3000K |
Fixture Voltage | 120V |
Housing Finish | Brushed Nickel |
Watts | 13W |
Lumens | 910 |
Item | Fixture,Vanity,1L,13W,LED Module,Direct |
Description
Fixture,Vanity,1L,13W,LED Module,Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Dock Light, Dual-Arm, Incand No Lamp, 40" (DKL60VAA)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- ILC Replacement for Halco Mh350/bu/ps replacement light bulb lamp (MH350/BU/PS HALCO)
- HALO Sld6Xjb Led (SLD606927WH)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- NUVO LED Vertical Step-Light - 3W - White Finish - 120V (65-405)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- NUVO Fixture, LED, Flood Light, 70W, 4000K, 9889L, 120V-277V, Bronze (65/615)
- NUVO LED Horizontal Step-Light - 5W - White Finish - 120V (65-407)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- CAMCO PARTY LIGHTS - STARS (42656)
- Nuvo LED Outdoor Lighting