Shop All Pendants
Nuvo
Fixture, Trestle, 4 Light, Housing Finish: Old Wood
Mfr # 60-6424
Zoro # G6064919
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/4"
- Length 40-3/4"
- Width 10-3/4"
- Housing Finish Old Wood
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15-1/4" |
Length | 40-3/4" |
Width | 10-3/4" |
Details
Housing Finish | Old Wood |
Lamp Type | incandescent |
Voltage | 120v |
Number of Lights | 4 |
Light Type | ST19 Bulb, 240W Max. |
Style | Traditional |
Item | Fixture,Trestle,4 Light |
Collection | Winchester |
Description
Fixture,Trestle,4 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB380)
- ILC Replacement for Viqua S950rl-ho replacement light bulb lamp (S950RL-HO VIQUA)
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Nuvo Pendants