Shop All Pendants
Nuvo
Fixture, Trestle, 4 Light, Height: 9"
Mfr # 60-6417
Zoro # G6064882
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Length 42"
- Width 10"
- Housing Finish Midnight Bronze
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9" |
Length | 42" |
Width | 10" |
Details
Housing Finish | Midnight Bronze |
Lamp Type | incandescent |
Voltage | 120v |
Number of Lights | 4 |
Light Type | G25 Bulb, 240W Max. |
Style | Traditional |
Item | Fixture,Trestle,4 Light |
Collection | Payne |
Description
Fixture,Trestle,4 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- STEELMAN Slim Profile Rechargeable LED 250-Lumen Motion Activated Headlamp (78834)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- NUVO Hartley 1-Light Pendant Fixture - Antique Copper Finish with Clear Glass (60/6748)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- VAXCEL Milano Mini Pendant Bronze (P0177)
- Nuvo Pendants