Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 60W, 120V, Light Bar, 3000K, Black
Mfr # TH507
Zoro # G3945467
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Height 1.5
- Length 44.75
- Operating Temperature -17C (+1.4F) to a maximum of +45C (+113F)
- Dimmable Yes Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # TH507
- Zoro # G3945467
- UPC # 45923405075
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 1.5 |
Length | 44.75 |
Width | 1.5 |
Details
Finish | Black |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Dimmable | Yes Dimmable |
Location Rating | Dry |
Lens Material | Polymethalcolite |
Material | Aluminum, Plastic |
IMAP | 218.99 |
CCT | 3000K |
Weight | 2.64 |
DLC Approved | No |
Standards | cETLus |
Incandescent Equivalent | 300W |
Voltage | 120V |
Application | Residential / Commercial |
Title 20 | Lawful for sale in California |
Lumens | 3840 |
CRI | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Excel T5 32W 6400k G10q-4 replacement light bulb lamp (T5 32W 6400K G10Q-4 EXCEL)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 1 pk (S4726)
- FEIT ELECTRIC T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence , 2PK (T848/840/B/LED2)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- NUVO 1-Light, LED, 12W Track Head, Pinch Back, White, 36 Deg. Beam (TH413)
- NUVO 2 ft., Track, Black Finish (TR119)
- NUVO 1-Light, LED, 12W Track Head, Pipe, Brushed Nickel, 24 Deg. Beam (TH447)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- Nuvo Track Lighting Fixtures