Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 45W, 120V, Light Bar, 3000K, White
Mfr # TH504
Zoro # G3944898
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Title 20 Lawful for sale in California
- Operating Temperature -17C (+1.4F) to a maximum of +45C (+113F)
- Width 1.5
- Standards cETLus
- DLC Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH504
- Zoro # G3944898
- UPC # 45923405044
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 1.5 |
Length | 34.25 |
Height | 1.5 |
Details
Title 20 | Lawful for sale in California |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Standards | cETLus |
DLC Approved | No |
Location Rating | Dry |
Lumens | 2880 |
Weight | 1.96 |
Voltage | 120V |
Material | Aluminum, Plastic |
Finish | White |
Incandescent Equivalent | 200W |
CCT | 3000K |
IMAP | 172.99 |
Dimmable | Yes Dimmable |
Lens Material | Polymethalcolite |
Application | Residential / Commercial |
CRI | 90 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 12W T8 LED Bulb (93129785)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Russet Bronze Finish (TH343)
- NUVO 1-Light, R20, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH305)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- Nuvo Track Lighting Fixtures