Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 30W, 120V, Light Bar, 3000K, Black
Mfr # TH503
Zoro # G3945537
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Application Residential / Commercial
- Finish Black
- Width 1.5
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH503
- Zoro # G3945537
- UPC # 45923405037
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 24 |
Width | 1.5 |
Height | 1.5 |
Details
Application | Residential / Commercial |
Finish | Black |
CRI | 90 |
Material | Aluminum, Plastic |
Incandescent Equivalent | 150W |
DLC Approved | No |
Voltage | 120V |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Weight | 1.36 |
Dimmable | Yes Dimmable |
Title 20 | Lawful for sale in California |
Standards | cETLus |
Lumens | 1920 |
Location Rating | Dry |
CCT | 3000K |
Lens Material | Polymethalcolite |
IMAP | 126.99 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- LEDLENSER Ledlenser Color Filter Set 32 mm (4 colors) (880574)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- NUVO 3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze (TK361)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO 4 ft., Track, White Finish (TR120)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- Nuvo Track Lighting Fixtures