Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 24W, 120V, Pipe Head, White
Mfr # TH483
Zoro # G3945001
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Location Rating Dry
- DLC Approved No
- Width 2.25
- Lens Material PMMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # TH483
- Zoro # G3945001
- UPC # 45923404832
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 2.25 |
Height | 6 |
Length | 6.75 |
Details
Finish | White |
Location Rating | Dry |
DLC Approved | No |
Lens Material | PMMA |
Dimmable | Yes Dimmable |
CCT | 3000K |
Incandescent Equivalent | 120W |
CRI | 90 |
Title 20 | Lawful for sale in California |
Standards | cETLus |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Application | Residential / Commercial |
Lumens | 2040 |
Material | Aluminum |
Weight | 1.41 |
Voltage | 120V |
IMAP | 103.99 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 23832 replacement light bulb lamp, 2PK (23832 GE GENERAL ELECTRIC G.E)
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- HALO Full Cone Reflector, Self-Flange, 5120 (5120WH)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Russet Bronze Finish (TH343)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- NUVO 1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish (TH324)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, Russet Bronze Finish (TH344)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- ELCO LIGHTING Electronic Low Voltage Soft Square Accent Light with Stem Extension Track Fixture (ET532-36B)
- Nuvo Track Lighting Fixtures