Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 15W, 120V, Light Bar, 3000K, Black
Mfr # TH501
Zoro # G3944566
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Height 1.5
- CCT 3000K
- Dimmable Yes Dimmable
- Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH501
- Zoro # G3944566
- UPC # 45923405013
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 13.5 |
Height | 1.5 |
Width | 1.5 |
Details
CCT | 3000K |
Dimmable | Yes Dimmable |
Material | Aluminum, Plastic |
Location Rating | Dry |
Voltage | 120V |
Lens Material | Polymethalcolite |
Weight | 0.77 |
Title 20 | Lawful for sale in California |
Lumens | 960 |
DLC Approved | No |
IMAP | 80.99 |
Standards | cETLus |
Incandescent Equivalent | 75W |
CRI | 90 |
Application | Residential / Commercial |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Finish | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Light Solar Motion Led 120L (12539)
- ILC Replacement for Osram Sylvania F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 OSRAM SYLVANIA)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, White Finish (TH224)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- NUVO 1-Light, MR16, 120V Track Head, Gimbal Ring, White Finish (TH321)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Brushed Nickel Finish (TH302)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- Nuvo Track Lighting Fixtures