Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 12W, 120V, Piston Head, Brushed Nickel
Mfr # TH499
Zoro # G3944776
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Lens Material PMMA
- Title 20 Lawful for sale in California
- Finish Brushed Nickel
- Incandescent Equivalent 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # TH499
- Zoro # G3944776
- UPC # 45923404993
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 3 |
Length | 4 |
Height | 5.25 |
Details
Standards | cETLus |
Lens Material | PMMA |
Title 20 | Lawful for sale in California |
Finish | Brushed Nickel |
Incandescent Equivalent | 60W |
CRI | 90 |
Dimmable | Yes Dimmable |
DLC Approved | No |
Material | Aluminum |
Application | Residential / Commercial |
Weight | 0.77 |
CCT | 3000K |
IMAP | 62.99 |
Location Rating | Dry |
Voltage | 120V |
Lumens | 1020 |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- NUVO 1-Light, MR16, 120V Track Head, Square, Black Finish (TH313)
- NUVO 3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze (TK361)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO 4 ft., Track, White Finish (TR120)
- EXTREME MAX Extreme Max 5000.2385 Track Drill (5000.2385)
- Nuvo Track Lighting Fixtures