Shop All Track Lighting Fixtures
Nuvo
Fixture, Track Head, LED, 12W, 120V, Forged Head, Black
Mfr # TH488
Zoro # G3945738
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IMAP 54.99
- Operating Temperature -17C (+1.4F) to a maximum of +45C (+113F)
- Width 2.75
- Location Rating Dry
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH488
- Zoro # G3945738
- UPC # 45923404887
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 2.75 |
Length | 3.75 |
Height | 6 |
Details
IMAP | 54.99 |
Operating Temperature | -17C (+1.4F) to a maximum of +45C (+113F) |
Location Rating | Dry |
Finish | Black |
Material | Aluminum |
Voltage | 120V |
CCT | 3000K |
Standards | cETLus |
Application | Residential / Commercial |
Weight | 0.64 |
Lens Material | PMMA |
Incandescent Equivalent | 60W |
Title 20 | Lawful for sale in California |
Dimmable | Yes Dimmable |
DLC Approved | No |
CRI | 90 |
Lumens | 1020 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- ILC Replacement for Aqua Treatment Service Ats1-1149 1 PIN Version replacement light bulb lamp (ATS1-1149 1 PIN VERSION AQUA TREATMENT SERVICE)
- ILC Replacement for Metal Halide Cdm35/par20/m/fl replacement light bulb lamp (CDM35/PAR20/M/FL METAL HALIDE)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO 3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze (TK361)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, White Finish (TH279)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- Nuvo Track Lighting Fixtures