Nuvo

Fixture, Semi Flush, Incandescent, 60W,


product price: $95.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Aged Bronze / Clear
  • Height 10 in
  • Includes Mounting Hardware
  • Outside Diameter 10.38 in
  • Voltage 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 in
Outside Diameter 10.38 in

Details

Item Fixture, Semi Flush, Incandescent, 60W,
Finish Aged Bronze / Clear
Includes Mounting Hardware
Voltage 120V
Material Steel
Standards cULus
Indoor/Outdoor Indoor
Location Rating Damp
Bulb Base Medium
Bulb Type A19
Watts 60W
Lamp Type Incandescent
Number of Bulbs 1

Description

Fixture, Semi Flush, Incandescent, 60W,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.