Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, Incandescent, 60W,
Mfr # 60/6643
Zoro # G0486903
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper Brushed Brass / Matte Black
- Height 12 in
- Outside Diameter 14 in
- Standards cETLus
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6643
- Zoro # G0486903
- UPC # 045923666438
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 12 in |
Outside Diameter | 14 in |
Details
Item | Fixture, Semi Flush, Incandescent, 60W, |
Finish | Copper Brushed Brass / Matte Black |
Standards | cETLus |
Includes | Mounting Hardware |
Material | Steel |
Voltage | 120V |
Indoor/Outdoor | Indoor |
Location Rating | Dry |
Watts | 60W |
Bulb Base | Medium |
Number of Bulbs | 3 |
Bulb Type | A19 |
Lamp Type | Incandescent |
Description
Fixture, Semi Flush, Incandescent, 60W,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse Mp50/u/m110/o/med replacement light bulb lamp (MP50/U/M110/O/MED WESTINGHOUSE)
- LUMAPRO Sleeve, Safety, 48 In, Red (4VC49)
- HALO H4 4-Inch Led Series (EL406940)
- ILC Replacement For SATCO S8552 (S8552)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- Nuvo Semi-Flushmount Lights