Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, Incandescent, 100W,
Mfr # 60/6798
Zoro # G0477934
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Material Steel
- Voltage 120V
- Height 10 in
- Outside Diameter 10.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6798
- Zoro # G0477934
- UPC # 045923667985
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 10 in |
Outside Diameter | 10.38 in |
Details
Item | Fixture, Semi Flush, Incandescent, 100W, |
Finish | Polished Nickel / Clear Glass |
Includes | Mounting Hardware |
Material | Steel |
Voltage | 120V |
Standards | cULus |
Indoor/Outdoor | Indoor |
Bulb Type | A19 |
Lamp Type | Incandescent |
Bulb Base | Medium |
Watts | 60W |
Number of Bulbs | 1 |
Location Rating | Damp |
Description
Fixture, Semi Flush, Incandescent, 100W,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ILC Replacement for Ecco 6750c replacement light bulb lamp (6750C ECCO)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- GLOWFLOW 51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White (GL833186)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Small (QI004236.S)
- Nuvo Semi-Flushmount Lights