Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, 3-Light, Incandescent, 60W, 120V, B10, Candelabra, Bulb Count: 3
Mfr # 60/7123
Zoro # G4373382
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type Incandescent
- Shade Material Glass
- Application Ceiling
- Voltage 120
- Bulb Count 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60/7123
- Zoro # G4373382
- UPC # 45923672569
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Wire Length | 12 ft. |
Length | 22.88 |
Height | 10.75 |
Details
Finish | Matte Black / Brass Accents |
Bulb Type | Incandescent |
Shade Material | Glass |
Application | Ceiling |
Voltage | 120 |
Bulb Count | 3 |
Glass Finish | Clear |
Material | Steel and Glass |
Standards | cULus |
Bullb Base | Candelabra |
Weight | 5.55 |
Bulb Included | No |
Bulb Watts | 60 |
Style | Industrial |
Description
Axis 3-Light Semi-Flush Fixture - Matte Black Finish with Brass Accents Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Fixture Led Flush 11In White (62/746)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- GLOWFLOW 51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White (GL833186)
- Nuvo Semi-Flushmount Lights