Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Wire Length: 12 ft.
Mfr # 60/7332
Zoro # G4373888
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black / Gold Accents
- Length 10
- Bulb Watts 100
- Material Steel
- Bulb Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7332
- Zoro # G4373888
- UPC # 45923673214
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 10 |
Wire Length | 12 ft. |
Height | 9 |
Details
Finish | Black / Gold Accents |
Bulb Watts | 100 |
Material | Steel |
Bulb Included | No |
Bulb Type | Incandescent |
Shade Material | No Glass |
Standards | cETLus |
Style | Transitional |
Bulb Count | 1 |
Application | Ceiling |
Bullb Base | Medium |
Voltage | 120 |
Weight | 3.04 |
Description
Motif 1-Light 10 In. Semi-Flush Fixture Black with Gold Accent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf13ds/830/eco replacement light bulb lamp (CF13DS/830/ECO OSRAM SYLVANIA)
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- Nuvo Semi-Flushmount Lights