Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62
Mfr # 60/7322
Zoro # G4372515
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass / White Accents
- Voltage 120
- Weight 6.62
- Length 10
- Bulb Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7322
- Zoro # G4372515
- UPC # 45923673207
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 10 |
Height | 9 |
Wire Length | 12 ft. |
Details
Finish | Brushed Brass / White Accents |
Voltage | 120 |
Weight | 6.62 |
Bulb Watts | 100 |
Application | Ceiling |
Bullb Base | Medium |
Material | Steel |
Bulb Count | 1 |
Style | Transitional |
Bulb Included | No |
Bulb Type | Incandescent |
Standards | cETLus |
Shade Material | No Glass |
Description
Motif 1-Light 10 In. Semi-Flush Fixture Brushed Brass with White Accent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal Master 12V, SG20-12RG (60-5466)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- Nuvo Semi-Flushmount Lights