Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04
Mfr # 60/7333
Zoro # G4374992
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 12 ft.
- Weight 3.04
- Bulb Count 1
- Style Transitional
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7333
- Zoro # G4374992
- UPC # 45923673245
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Wire Length | 12 ft. |
Height | 9 |
Length | 7.25 |
Details
Finish | Black / Smoked Glass |
Weight | 3.04 |
Bulb Count | 1 |
Style | Transitional |
Voltage | 120 |
Bulb Type | Incandescent |
Bulb Watts | 100 |
Glass Finish | Smoked |
Bullb Base | Medium |
Shade Material | Glass |
Application | Ceiling |
Standards | cETLus |
Bulb Included | No |
Material | Steel |
Description
Motif 1-Light 7 In. Semi-Flush Fixture Black with Smoked Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- ILC Replacement for Viqua S950rl-4c replacement light bulb lamp (S950RL-4C VIQUA)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- Nuvo Semi-Flushmount Lights