Shop All Semi-Flushmount Lights
Nuvo
Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Bulb Watts: 100
Mfr # 60/7334
Zoro # G4372488
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black / Smoked Glass
- Length 10
- Bulb Watts 100
- Application Ceiling
- Glass Finish Smoked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7334
- Zoro # G4372488
- UPC # 45923673252
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 10 |
Height | 9 |
Wire Length | 12 ft. |
Details
Finish | Black / Smoked Glass |
Bulb Watts | 100 |
Application | Ceiling |
Glass Finish | Smoked |
Bulb Type | Incandescent |
Bullb Base | Medium |
Bulb Count | 1 |
Material | Steel |
Style | Transitional |
Voltage | 120 |
Standards | cETLus |
Weight | 3.86 |
Bulb Included | No |
Shade Material | Glass |
Description
Motif 1-Light 10 In. Semi-Flush Fixture Black with Smoked Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Qb Headlamp - Yellow (61430)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- Nuvo Semi-Flushmount Lights