Shop All Pendants
Nuvo
Fixture, Pendant, 6-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Height: 27.88
Mfr # 60/7125
Zoro # G4376225
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.88
- Length 31.00
- Width 16.00
- Voltage 120
- Style Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 27.88 |
Length | 31.00 |
Width | 16.00 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Industrial |
Shade Material | Glass |
Finish | Burnished Brass |
Bulb Included | No |
Application | Ceiling |
Bulb Type | Incandescent |
Bulb Watts | 60 |
Bullb Base | Candelabra |
Material | Steel and Glass |
Bulb Count | 6 |
Weight | 14.57 |
Standards | cULus |
Glass Finish | Clear |
Description
Sky 6-Light Pendant Fixture - Burnished Brass Finish Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 12 in Solar Power Plastic Color Changing Orb Assorted (ORB12/SOL)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- ET2 Signature LED Pendant (E20468-BCN)
- Nuvo Pendants