Shop All Pendants
Nuvo
Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00
Mfr # 60/7104
Zoro # G4376268
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.00
- Length 42.00
- Width 5.00
- Voltage 120
- Style Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.00 |
Length | 42.00 |
Width | 5.00 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Industrial |
Shade Material | Glass |
Finish | Matte Black |
Weight | 11.3 |
Application | Ceiling |
Bullb Base | Medium |
Bulb Count | 5 |
Bulb Included | No |
Standards | cETLus |
Glass Finish | Clear |
Bulb Watts | 60 |
Material | Steel |
Bulb Type | Incandescent |
Description
Skybridge 5-Light Island Pendant Fixture - Matte Black Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 12V, LED12CK (60-5473)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- VAXCEL Milano 5-in. Mini Pendant Caribbean Swirl Glass, satin nickel finish (P0278)
- Nuvo Pendants