Shop All Pendants
Nuvo
Fixture, Pendant, 3 Light, Height: 18-1/8"
Mfr # 60-6435
Zoro # G6064952
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18-1/8"
- Width 21"
- Housing Finish Textured Black
- Lamp Type incandescent
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 18-1/8" |
Width | 21" |
Details
Housing Finish | Textured Black |
Lamp Type | incandescent |
Number of Lights | 3 |
Light Type | A19 Bulb, 300W Max. |
Style | Traditional |
Item | Fixture,Pendant,3 Light |
Collection | Lansing |
Description
Fixture,Pendant,3 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED T4 BAYONET WW 35W (BP35DC/830/LED)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- ILC Replacement for Osram Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO OSRAM SYLVANIA)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Hartley 1-Light Pendant Fixture - Antique Copper Finish with Clear Glass (60/6748)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- VAXCEL Milano Mini Pendant Marble Swirl Glass (P0175)
- Nuvo Pendants