Shop All Pendants
Nuvo
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base, Height: 19.75
Mfr # 60/7143
Zoro # G4376733
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75
- Length 4.75
- Width 4.75
- Voltage 120
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19.75 |
Length | 4.75 |
Width | 4.75 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Traditional |
Shade Material | Glass |
Finish | Burnished Brass |
Bulb Included | No |
Application | Ceiling |
Bulb Count | 1 |
Standards | cULus |
Bullb Base | Medium |
Bulb Type | Incandescent |
Glass Finish | Clear |
Bulb Watts | 60 |
Material | Steel and Glass |
Weight | 5.06 |
Description
Teresa 1-Light Cylinder Pendant Fixture - Burnished Brass Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- ILC Replacement for Satco S4509 replacement light bulb lamp 2 Pack (S4509 SATCO)
- ASD LIGHTING Floodlight, LED, SMD, 50W, 4000K (ASD-SFL5040)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- Nuvo Pendants