Shop All Pendants
Nuvo
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base, Finish: Brushed Nickel
Mfr # 60/7140
Zoro # G4375595
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.25
- Length 4.75
- Width 4.75
- Voltage 120
- Style Modern and Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13.25 |
Length | 4.75 |
Width | 4.75 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Modern and Contemporary |
Shade Material | Glass |
Finish | Brushed Nickel |
Standards | cULus |
Glass Finish | Clear |
Bulb Count | 1 |
Bullb Base | Medium |
Bulb Watts | 60 |
Bulb Type | Incandescent |
Material | Steel and Glass |
Weight | 4.47 |
Bulb Included | No |
Application | Ceiling |
Description
Marina 1-Light Mini Pendant Fixture - Brushed Nickel Finish with Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Wht (ELMRE LP220L SGL M12)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- LUMAPRO LUMAPRO 18W, T5 Miniature Incandescent Bulb (921-2PK)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Polished Nickel with Clear Glass (60/6734)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- Nuvo Pendants