Shop All Pendants
Nuvo
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Shade Material: No Glass
Mfr # 60/7014
Zoro # G4373233
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.00
- Voltage 120
- Style Farmhouse
- Shade Material No Glass
- Bulb Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.75 |
Width | 12.00 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Farmhouse |
Shade Material | No Glass |
Finish | Dark Bronze / Gold |
Bulb Watts | 60 |
Bulb Included | No |
Bullb Base | Medium |
Weight | 4.13 |
Application | Ceiling |
Standards | cETLus |
Material | Steel |
Bulb Count | 1 |
Bulb Type | Incandescent |
Description
Newbridge 1-Light Large Pendant Fixture - Dark Bronze Finish with Gold Accents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- ILB GOLD Replacement For Led, Pmc-Pm30Mitems (PMC-PM30M)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- KUZCO LIGHTING Four Lamp LED Pendant With Thin Round Metal Shades (401174BN-LED)
- Nuvo Pendants