Shop All Pendants
Nuvo
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 12.50
Mfr # 60/7137
Zoro # G4376462
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.50
- Length 7.75
- Width 7.75
- Voltage 120
- Style Mid-Century Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.50 |
Length | 7.75 |
Width | 7.75 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Mid-Century Modern |
Shade Material | No Glass |
Finish | Matte White |
Standards | cULus |
Application | Ceiling |
Bulb Watts | 60 |
Bulb Included | No |
Bulb Count | 1 |
Bullb Base | Medium |
Bulb Type | Incandescent |
Material | Steel |
Weight | 2.87 |
Description
Lightcap 1-Light Small Pendant Fixture - Matte White Finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- Nuvo Pendants