Shop All Pendants
Nuvo
Fixture, Pendant, 1-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Length: 7.75
Mfr # 60/7121
Zoro # G4372314
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.25
- Length 7.75
- Width 7.75
- Voltage 120
- Style Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.25 |
Length | 7.75 |
Width | 7.75 |
Wire Length | 12 ft. |
Details
Voltage | 120 |
Style | Industrial |
Shade Material | Glass |
Finish | Matte Black / Brass Accents |
Weight | 4.35 |
Standards | cULus |
Glass Finish | Clear |
Bulb Type | Incandescent |
Bulb Watts | 60 |
Bullb Base | Candelabra |
Application | Ceiling |
Bulb Included | No |
Material | Steel and Glass |
Bulb Count | 1 |
Description
Axis 1-Light Pendant Fixture - Matte Black Finish with Brass Accents Clear Glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baker Sg400 LL 3 Tier, 4Æ Hood 1996-1999 UV Lamp replacement light bulb lamp (SG400 LL 3 TIER, 4Æ HOOD 1996-1999 UV LAMP BAKER)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast (B94CGUM)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- Nuvo Pendants